Shop USA INDUSTRIALS
See all product information
Create Account
MalleableIron, 45Elbow, 1/8"NPTxNPT
- Mfr # ZUSA-PF-23182
- Zoro # G522969578
product price:Â
$
12.29
/ea
Key Features
Application
Air, Gases, Oils
Fitting Side A Pipe Threading
27
Material Grade
A197
Color
Black
Includes Seal
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23182
- Zoro #
- G522969578
- UPC #
- 00197666226520
- Country of Origin
- China
- Application
- Air, Gases, Oils
- Fitting Side A Pipe Threading
- 27
- Material Grade
- A197
- Color
- Black
- Includes Seal
- No
- Finish/Coating
- Black Coated
- Fitting Side B Gender
- Male
- Thread Sealant Type
- PTFE
- Item
- Metal Pipe Elbow
- Includes Pre-Applied Thread Sealant
- Yes
- Class
- Class 150
- Fitting Side B Type
- Threaded
- Fitting Side A Gender
- Female
- Maximum Operating Pressure
- 150 psi
- Specific Fitting Shape
- 45 Degrees Elbow
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Fitting Side A Type
- Threaded
- Fitting Side B Pipe Threading
- 27
- Wire Color
- Black
Dimensions
- Fitting Thread Size A
- 1/8"-27
- Fitting Thread Size B
- 1/8"-27
- Wire Rope Length
- 1 7/32 in
- Fitting Side A Nominal Pipe Size
- 1/8 in
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Overall Length
- 1 7/32 in
- Length
- 1 7/32 in
Description
45 Degrees Elbow, Malleable Iron, Black Coated, A197, Class Class 150, For Pipe Schedule Schedule 40, 1/8 in, Female, Threaded, 27, 1/8 In.-27, 1/8 in, Male, Threaded, 27, 1/8 In.-27, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.