MalleableIron, 45Elbow, 1"NPTxNPT

  • Mfr # ZUSA-PF-23207
  • Zoro # G722969552
product price: 
$
14.49
/ea

Key Features

For Pipe Schedule
Schedule 40
Class
Class 150
Side A Thread Type
NPT
Fitting Side A Gender
Female
Side B Thread Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-23207
Zoro #
G722969552
UPC #
00197666226407
Country of Origin
China

Dimensions

Fitting Side A Nominal Pipe Size
1 in
Fitting Thread Size B
1"-11.5
Fitting Side B Nominal Pipe Size
1 in
Fitting Thread Size A
1"-11.5
Wire Rope Length
2 5/32 in
Overall Length
2 5/32 in
Length
2 5/32 in

Details

For Pipe Schedule
Schedule 40
Class
Class 150
Side A Thread Type
NPT
Fitting Side A Gender
Female
Side B Thread Type
NPT
Maximum Operating Pressure
150 psi
Fitting Side B Pipe Threading
11 1/2
Item
Metal Pipe Elbow
Fitting Side A Type
Threaded
Includes Pre-Applied Thread Sealant
Yes
Material Grade
A197
Thread Sealant Type
PTFE
Finish/Coating
Black Coated
Fitting Side B Gender
Male
Application
Air, Gases, Oils
Fitting Side B Type
Threaded
Specific Fitting Shape
45 Degrees Elbow
Fitting Side A Pipe Threading
11 1/2
Includes Seal
No
Color
Black
Wire Color
Black

Description

45 Degrees Elbow, Malleable Iron, Black Coated, A197, Class Class 150, For Pipe Schedule Schedule 40, 1 in, Female, Threaded, 11 1/2, 1 In.-11.5, 1 in, Male, Threaded, 11 1/2, 1 In.-11.5, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.