MalleableIron, 45Elbow, 1"NPTxNPT
- Mfr # ZUSA-PF-23223
- Zoro # G722969002
product price:Â
$
78.15
/ea
Key Features
Material Grade
A197
Fitting Thread Size A
1"-11.5
Maximum Operating Pressure
300 psi
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23223
- Zoro #
- G722969002
- UPC #
- 00197666224700
- Country of Origin
- China
- Material Grade
- A197
- Maximum Operating Pressure
- 300 psi
- Thread Sealant Type
- PTFE
- Finish/Coating
- Black Coated
- Item
- Metal Pipe Elbow
- Class
- Class 300
- Side A Thread Type
- NPT
- Fitting Side B Pipe Threading
- 11 1/2
- Includes Seal
- No
- Specific Fitting Shape
- 45 Degrees Elbow
- Application
- Air, Gases, Oils
- Fitting Side B Gender
- Male
- Fitting Side A Pipe Threading
- 11 1/2
- Side B Thread Type
- NPT
- Fitting Side A Type
- Threaded
- Fitting Side A Gender
- Female
- For Pipe Schedule
- Schedule 80
- Color
- Black
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Side B Type
- Threaded
- Wire Color
- Black
Dimensions
- Fitting Thread Size A
- 1"-11.5
- Fitting Side B Nominal Pipe Size
- 1 in
- Fitting Side A Nominal Pipe Size
- 1 in
- Wire Rope Length
- 2 5/32 in
- Fitting Thread Size B
- 1"-11.5
- Overall Length
- 2 5/32 in
- Length
- 2 5/32 in
Description
45 Degrees Elbow, Malleable Iron, Black Coated, A197, Class Class 300, For Pipe Schedule Schedule 80, 1 in, Female, Threaded, 11 1/2, 1 In.-11.5, 1 in, Male, Threaded, 11 1/2, 1 In.-11.5, 300 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.