MalleableIron, 45Elbow, 1"NPTxNPT
- Mfr # ZUSA-PF-23270
- Zoro # G022969252
product price:Â
$
33.49
/ea
Key Features
Material Grade
A197
Wire Rope Length
2 9/64 in
Fitting Side B Type
Threaded
Fitting Side A Gender
Female
Class
Class 150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23270
- Zoro #
- G022969252
- UPC #
- 00197666226056
- Country of Origin
- China
- Material Grade
- A197
- Fitting Side B Type
- Threaded
- Fitting Side A Gender
- Female
- Class
- Class 150
- Application
- Air, Gases, Non-Potable Water, Oils
- Side A Thread Type
- NPT
- Specific Fitting Shape
- 45 Degrees Elbow
- Side B Thread Type
- NPT
- Includes Seal
- No
- For Pipe Schedule
- Schedule 40
- Fitting Side A Type
- Threaded
- Maximum Operating Pressure
- 150 psi
- Fitting Side B Gender
- Male
- Color
- Silver
- Finish/Coating
- Galvanized
- Includes Pre-Applied Thread Sealant
- Yes
- Thread Sealant Type
- PTFE
- Fitting Side A Pipe Threading
- 11 1/2
- Item
- Metal Pipe Elbow
- Fitting Side B Pipe Threading
- 11 1/2
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 2 9/64 in
- Fitting Side A Nominal Pipe Size
- 1 in
- Fitting Side B Nominal Pipe Size
- 1 in
- Fitting Thread Size A
- 1"-11.5
- Fitting Thread Size B
- 1"-11.5
- Overall Length
- 2 9/64 in
- Length
- 2 9/64 in
Description
45 Degrees Elbow, Malleable Iron, Galvanized, A197, Class Class 150, For Pipe Schedule Schedule 40, 1 in, Female, Threaded, 11 1/2, 1 In.-11.5, 1 in, Male, Threaded, 11 1/2, 1 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.