Shop USA INDUSTRIALS

MalleableIron, 45Elbow, 2"NPTxNPT

  • Mfr # ZUSA-PF-23212
  • Zoro # G022968590

product price: 
$
44.29
/ea

Key Features

Specific Fitting Shape
45 Degrees Elbow
Material Grade
A197
Fitting Side A Gender
Female
Fitting Side A Type
Threaded
Includes Pre-Applied Thread Sealant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-23212
Zoro #
G022968590
UPC #
00197666226438
Country of Origin
China

Dimensions

Fitting Side B Nominal Pipe Size
2 in
Fitting Thread Size B
2"-11.5
Fitting Side A Nominal Pipe Size
2 in
Fitting Thread Size A
2"-11.5
Wire Rope Length
3 1/4 in
Overall Length
3 1/4 in
Length
3 1/4 in

Details

Specific Fitting Shape
45 Degrees Elbow
Material Grade
A197
Fitting Side A Gender
Female
Fitting Side A Type
Threaded
Includes Pre-Applied Thread Sealant
Yes
Class
Class 150
Finish/Coating
Black Coated
Fitting Side B Gender
Male
Color
Black
For Pipe Schedule
Schedule 40
Includes Seal
No
Fitting Side B Type
Threaded
Fitting Side B Pipe Threading
11 1/2
Item
Metal Pipe Elbow
Thread Sealant Type
PTFE
Side A Thread Type
NPT
Fitting Side A Pipe Threading
11 1/2
Maximum Operating Pressure
150 psi
Application
Air, Gases, Oils
Side B Thread Type
NPT
Wire Color
Black

Description

45 Degrees Elbow, Malleable Iron, Black Coated, A197, Class Class 150, For Pipe Schedule Schedule 40, 2 in, Female, Threaded, 11 1/2, 2 In.-11.5, 2 in, Male, Threaded, 11 1/2, 2 In.-11.5, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.