Shop USA INDUSTRIALS
See all product information
Create Account
MalleableIron, 45Elbow, 2"NPTxNPT
- Mfr # ZUSA-PF-23227
- Zoro # G522969257
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Material Grade
A197
Specific Fitting Shape
45 Degrees Elbow
Side A Thread Type
NPT
Fitting Side B Pipe Threading
11 1/2
Fitting Side A Pipe Threading
11 1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23227
- Zoro #
- G522969257
- UPC #
- 00197666224731
- Country of Origin
- China
- Item
- Metal Pipe Elbow
- Material Grade
- A197
- Specific Fitting Shape
- 45 Degrees Elbow
- Side A Thread Type
- NPT
- Fitting Side B Pipe Threading
- 11 1/2
- Fitting Side A Pipe Threading
- 11 1/2
- Thread Sealant Type
- PTFE
- Side B Thread Type
- NPT
- Color
- Black
- Includes Seal
- No
- Application
- Air, Gases, Oils
- Finish/Coating
- Black Coated
- Maximum Operating Pressure
- 300 psi
- Fitting Side A Gender
- Female
- For Pipe Schedule
- Schedule 80
- Fitting Side A Type
- Threaded
- Fitting Side B Type
- Threaded
- Fitting Side B Gender
- Male
- Class
- Class 300
- Includes Pre-Applied Thread Sealant
- Yes
- Wire Color
- Black
Dimensions
- Wire Rope Length
- 3 1/4 in
- Fitting Side A Nominal Pipe Size
- 2 in
- Fitting Thread Size B
- 2"-11.5
- Fitting Thread Size A
- 2"-11.5
- Fitting Side B Nominal Pipe Size
- 2 in
- Overall Length
- 3 1/4 in
- Length
- 3 1/4 in
Description
45 Degrees Elbow, Malleable Iron, Black Coated, A197, Class Class 300, For Pipe Schedule Schedule 80, 2 in, Female, Threaded, 11 1/2, 2 In.-11.5, 2 in, Male, Threaded, 11 1/2, 2 In.-11.5, 300 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.