MalleableIron, 45Elbow, 3/4"NPTxNPT
- Mfr # ZUSA-PF-23228
- Zoro # G122967592
product price:Â
$
66.89
/ea
Key Features
Includes Seal
No
Specific Fitting Shape
45 Degrees Elbow
Side A Thread Type
NPT
Fitting Side A Nominal Pipe Size
3/4 in
For Pipe Schedule
Schedule 80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23228
- Zoro #
- G122967592
- UPC #
- 00197666226582
- Country of Origin
- China
- Includes Seal
- No
- Specific Fitting Shape
- 45 Degrees Elbow
- Item
- Metal Pipe Elbow
- Side A Thread Type
- NPT
- For Pipe Schedule
- Schedule 80
- Fitting Side A Gender
- Female
- Fitting Side A Type
- Threaded
- Side B Thread Type
- NPT
- Application
- Air, Gases, Oils
- Thread Sealant Type
- PTFE
- Fitting Side A Pipe Threading
- 14
- Finish/Coating
- Black Coated
- Material Grade
- A197
- Class
- Class 300
- Fitting Side B Type
- Threaded
- Includes Pre-Applied Thread Sealant
- Yes
- Color
- Black
- Fitting Side B Gender
- Male
- Maximum Operating Pressure
- 300 psi
- Fitting Side B Pipe Threading
- 14
- Wire Color
- Black
Dimensions
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Fitting Thread Size A
- 3/4"-14
- Fitting Thread Size B
- 3/4"-14
- Wire Rope Length
- 1 57/64 in
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Overall Length
- 1 57/64 in
- Length
- 1 57/64 in
Description
45 Degrees Elbow, Malleable Iron, Black Coated, A197, Class Class 300, For Pipe Schedule Schedule 80, 3/4 in, Female, Threaded, 14, 3/4 In.-14, 3/4 in, Male, Threaded, 14, 3/4 In.-14, 300 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.