Shop USA INDUSTRIALS
See all product information
Create Account
MalleableIron, 45Elbow, 3/8"NPTxNPT
- Mfr # ZUSA-PF-23214
- Zoro # G722968203
product price:Â
$
10.79
/ea
Key Features
Maximum Operating Pressure
150 psi
Side A Thread Type
NPT
For Pipe Schedule
Schedule 40
Fitting Side B Nominal Pipe Size
3/8 in
Finish/Coating
Black Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23214
- Zoro #
- G722968203
- UPC #
- 00197666226377
- Country of Origin
- China
- Maximum Operating Pressure
- 150 psi
- Side A Thread Type
- NPT
- Item
- Metal Pipe Elbow
- For Pipe Schedule
- Schedule 40
- Finish/Coating
- Black Coated
- Fitting Side B Pipe Threading
- 18
- Specific Fitting Shape
- 45 Degrees Elbow
- Application
- Air, Gases, Oils
- Fitting Side B Type
- Threaded
- Material Grade
- A197
- Color
- Black
- Fitting Side A Gender
- Female
- Side B Thread Type
- NPT
- Fitting Side A Type
- Threaded
- Fitting Side A Pipe Threading
- 18
- Includes Pre-Applied Thread Sealant
- Yes
- Class
- Class 150
- Thread Sealant Type
- PTFE
- Includes Seal
- No
- Fitting Side B Gender
- Male
- Wire Color
- Black
Dimensions
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Fitting Thread Size B
- 3/8"-18
- Wire Rope Length
- 1 33/64 in
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Fitting Thread Size A
- 3/8"-18
- Overall Length
- 1 33/64 in
- Length
- 1 33/64 in
Description
45 Degrees Elbow, Malleable Iron, Black Coated, A197, Class Class 150, For Pipe Schedule Schedule 40, 3/8 in, Female, Threaded, 18, 3/8 In.-18, 3/8 in, Male, Threaded, 18, 3/8 In.-18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.