Shop USA INDUSTRIALS
See all product information
Create Account
MalleableIron, 90Elbow, 1/2"NPTxNPT
- Mfr # ZUSA-PF-23216
- Zoro # G122968674
product price:Â
$
8.99
/ea
Sold in multiples of 2 for
$17.98
Key Features
Material Grade
A197
Fitting Thread Size B
1/2"-14
Fitting Side A Gender
Female
Fitting Side B Gender
Male
Fitting Thread Size A
1/2"-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23216
- Zoro #
- G122968674
- UPC #
- 00197666226469
- Country of Origin
- China
- Material Grade
- A197
- Fitting Side A Gender
- Female
- Fitting Side B Gender
- Male
- Side A Thread Type
- NPT
- Thread Sealant Type
- PTFE
- For Pipe Schedule
- Schedule 40
- Class
- Class 150
- Color
- Black
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Side B Type
- Threaded
- Specific Fitting Shape
- 90 Degrees Elbow
- Side B Thread Type
- NPT
- Fitting Side A Type
- Threaded
- Maximum Operating Pressure
- 150 psi
- Fitting Side B Pipe Threading
- 14
- Includes Seal
- No
- Finish/Coating
- Black Coated
- Application
- Air, Gases, Oils
- Item
- Metal Pipe Elbow
- Fitting Side A Pipe Threading
- 14
- Wire Color
- Black
Dimensions
- Fitting Thread Size B
- 1/2"-14
- Fitting Thread Size A
- 1/2"-14
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 1 5/8 in
- Overall Length
- 1 5/8 in
- Length
- 1 5/8 in
Description
90 Degrees Elbow, Malleable Iron, Black Coated, A197, Class Class 150, For Pipe Schedule Schedule 40, 1/2 in, Female, Threaded, 14, 1/2 In.-14, 1/2 in, Male, Threaded, 14, 1/2 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.