Shop USA INDUSTRIALS
See all product information
Create Account
MalleableIron, 90Elbow, 1/2"NPTxNPT
- Mfr # ZUSA-PF-23230
- Zoro # G422968534
product price:Â
$
47.69
/ea
Key Features
Specific Fitting Shape
90 Degrees Elbow
Class
Class 300
Maximum Operating Pressure
300 psi
Side A Thread Type
NPT
Fitting Side A Nominal Pipe Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23230
- Zoro #
- G422968534
- UPC #
- 00197666226612
- Country of Origin
- China
- Specific Fitting Shape
- 90 Degrees Elbow
- Class
- Class 300
- Maximum Operating Pressure
- 300 psi
- Side A Thread Type
- NPT
- Fitting Side B Gender
- Male
- Fitting Side A Gender
- Female
- Material Grade
- A197
- Side B Thread Type
- NPT
- Finish/Coating
- Black Coated
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Side A Pipe Threading
- 14
- For Pipe Schedule
- Schedule 80
- Application
- Air, Gases, Oils
- Fitting Side A Type
- Threaded
- Fitting Side B Pipe Threading
- 14
- Fitting Side B Type
- Threaded
- Thread Sealant Type
- PTFE
- Includes Seal
- No
- Item
- Metal Pipe Elbow
- Color
- Black
- Wire Color
- Black
Dimensions
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Fitting Thread Size B
- 1/2"-14
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 2 in
- Fitting Thread Size A
- 1/2"-14
- Overall Length
- 2 in
- Length
- 2 in
Description
90 Degrees Elbow, Malleable Iron, Black Coated, A197, Class Class 300, For Pipe Schedule Schedule 80, 1/2 in, Female, Threaded, 14, 1/2 In.-14, 1/2 in, Male, Threaded, 14, 1/2 In.-14, 300 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.