Shop USA INDUSTRIALS
See all product information
Create Account
MalleableIron, 90Elbow, 1/2"NPTxNPT
- Mfr # ZUSA-PF-23303
- Zoro # G622969133
product price:Â
$
17.29
/ea
Key Features
Side B Thread Type
NPT
Finish/Coating
Galvanized
Fitting Side A Gender
Female
Fitting Thread Size B
1/2"-14
Fitting Side B Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23303
- Zoro #
- G622969133
- UPC #
- 00197666226155
- Country of Origin
- China
- Side B Thread Type
- NPT
- Finish/Coating
- Galvanized
- Fitting Side A Gender
- Female
- Fitting Side B Type
- Threaded
- Includes Seal
- No
- Fitting Side A Pipe Threading
- 14
- Specific Fitting Shape
- 90 Degrees Elbow
- Application
- Air, Gases, Oils
- Thread Sealant Type
- PTFE
- For Pipe Schedule
- Schedule 40
- Fitting Side B Pipe Threading
- 14
- Maximum Operating Pressure
- 150 psi
- Side A Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- Yes
- Color
- Silver
- Fitting Side B Gender
- Male
- Fitting Side A Type
- Threaded
- Item
- Metal Pipe Elbow
- Class
- Class 150
- Material Grade
- A197
- Wire Color
- Silver
Dimensions
- Fitting Thread Size B
- 1/2"-14
- Fitting Thread Size A
- 1/2"-14
- Wire Rope Length
- 1 5/8 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Overall Length
- 1 5/8 in
- Length
- 1 5/8 in
Description
90 Degrees Elbow, Malleable Iron, Galvanized, A197, Class Class 150, For Pipe Schedule Schedule 40, 1/2 in, Female, Threaded, 14, 1/2 In.-14, 1/2 in, Male, Threaded, 14, 1/2 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.