Shop USA INDUSTRIALS
See all product information
Create Account
MalleableIron, 90Elbow, 1/2"NPTxNPT
- Mfr # ZUSA-PF-23309
- Zoro # G422968749
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
1 5/8 in
Fitting Side B Type
Threaded
Fitting Side B Nominal Pipe Size
1/2 in
Maximum Operating Pressure
300 psi
Fitting Thread Size B
1/2"-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23309
- Zoro #
- G422968749
- UPC #
- 00197666226308
- Country of Origin
- China
- Item
- Metal Pipe Elbow
- Fitting Side B Type
- Threaded
- Maximum Operating Pressure
- 300 psi
- Thread Sealant Type
- PTFE
- Side A Thread Type
- NPT
- Color
- Silver
- Includes Seal
- No
- Class
- Class 300
- Finish/Coating
- Galvanized
- Specific Fitting Shape
- 90 Degrees Elbow
- Fitting Side A Pipe Threading
- 14
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Side B Gender
- Male
- Side B Thread Type
- NPT
- For Pipe Schedule
- Schedule 80
- Fitting Side A Type
- Threaded
- Application
- Air, Gases, Non-Potable Water, Oils
- Fitting Side A Gender
- Female
- Fitting Side B Pipe Threading
- 14
- Material Grade
- A197
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 1 5/8 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Fitting Thread Size B
- 1/2"-14
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Fitting Thread Size A
- 1/2"-14
- Overall Length
- 1 5/8 in
- Length
- 1 5/8 in
Description
90 Degrees Elbow, Malleable Iron, Galvanized, A197, Class Class 300, For Pipe Schedule Schedule 80, 1/2 in, Female, Threaded, 14, 1/2 In.-14, 1/2 in, Male, Threaded, 14, 1/2 In.-14, 300 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.