Shop USA INDUSTRIALS
See all product information
Create Account
MalleableIron, 90Elbow, 1/4"NPTxNPT
- Mfr # ZUSA-PF-22715
- Zoro # G022968774
product price:Â
$
38.99
/ea
Key Features
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
Schedule 80
Fitting Side B Pipe Threading
18
Fitting Side B Gender
Male
Fitting Thread Size B
1/4"-18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22715
- Zoro #
- G022968774
- UPC #
- 00197666216477
- Country of Origin
- China
- Includes Pre-Applied Thread Sealant
- No
- For Pipe Schedule
- Schedule 80
- Item
- Metal Pipe Elbow
- Fitting Side B Pipe Threading
- 18
- Fitting Side B Gender
- Male
- Material Grade
- KTH350-10
- Includes Seal
- No
- Color
- Silver
- Fitting Side A Gender
- Female
- Fitting Side B Type
- Threaded
- Finish/Coating
- Galvanized
- Maximum Operating Pressure
- 300 psi
- Class
- Class 300
- Fitting Side A Type
- Threaded
- Specific Fitting Shape
- 90 Degrees Elbow
- Side B Thread Type
- NPT
- Application
- Air, Gases, Oils
- Side A Thread Type
- NPT
- Fitting Side A Pipe Threading
- 18
- Wire Color
- Silver
Dimensions
- Fitting Thread Size B
- 1/4"-18
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Wire Rope Length
- 1 3/32 in
- Fitting Side A Nominal Pipe Size
- 1/4 in
- Fitting Thread Size A
- 1/4"-18
- Overall Length
- 1 3/32 in
- Length
- 1 3/32 in
Description
90 Degrees Elbow, Malleable Iron, Galvanized, KTH350-10, Class Class 300, For Pipe Schedule Schedule 80, 1/4 in, Female, Threaded, 18, 1/4 In.-18, 1/4 in, Male, Threaded, 18, 1/4 In.-18, 300 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.