MalleableIron, 90Elbow, 1/4"NPTxNPT

  • Mfr # ZUSA-PF-23279
  • Zoro # G022968019
product price: 
$
16.79
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Includes Seal
No
Includes Pre-Applied Thread Sealant
Yes
Fitting Side A Gender
Female
Fitting Side A Type
Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-23279
Zoro #
G022968019
UPC #
00197666226100
Country of Origin
China

Dimensions

Fitting Thread Size B
1/4"-18
Wire Rope Length
1 3/16 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Thread Size A
1/4"-18
Overall Length
1 3/16 in
Length
1 3/16 in

Details

Specific Fitting Shape
90 Degrees Elbow
Includes Seal
No
Includes Pre-Applied Thread Sealant
Yes
Fitting Side A Gender
Female
Fitting Side A Type
Threaded
Fitting Side B Pipe Threading
18
Fitting Side B Type
Threaded
Side B Thread Type
NPT
Fitting Side A Pipe Threading
18
Class
Class 150
Color
Silver
Material Grade
A197
Finish/Coating
Galvanized
Maximum Operating Pressure
150 psi
For Pipe Schedule
Schedule 40
Thread Sealant Type
PTFE
Item
Metal Pipe Elbow
Side A Thread Type
NPT
Application
Air, Gases, Non-Potable Water, Oils
Fitting Side B Gender
Male
Wire Color
Silver

Description

90 Degrees Elbow, Malleable Iron, Galvanized, A197, Class Class 150, For Pipe Schedule Schedule 40, 1/4 in, Female, Threaded, 18, 1/4 In.-18, 1/4 in, Male, Threaded, 18, 1/4 In.-18, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews