MalleableIron, 90Elbow, 1"NPTxNPT
- Mfr # ZUSA-PF-22717
- Zoro # G522968359
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Pressure
300 psi
Side B Thread Type
NPT
Class
Class 300
Material Grade
KTH350-10
For Pipe Schedule
Schedule 80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22717
- Zoro #
- G522968359
- UPC #
- 00197666226223
- Country of Origin
- China
- Maximum Operating Pressure
- 300 psi
- Side B Thread Type
- NPT
- Class
- Class 300
- Material Grade
- KTH350-10
- For Pipe Schedule
- Schedule 80
- Fitting Side A Gender
- Female
- Fitting Side B Pipe Threading
- 11 1/2
- Item
- Metal Pipe Elbow
- Includes Seal
- No
- Fitting Side A Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Pipe Threading
- 11 1/2
- Color
- Silver
- Finish/Coating
- Galvanized
- Side A Thread Type
- NPT
- Application
- Air, Gases, Oils
- Fitting Side B Gender
- Male
- Fitting Side B Type
- Threaded
- Specific Fitting Shape
- 90 Degrees Elbow
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 1 31/32 in
- Fitting Thread Size A
- 1"-11.5
- Fitting Thread Size B
- 1"-11.5
- Fitting Side B Nominal Pipe Size
- 1 in
- Fitting Side A Nominal Pipe Size
- 1 in
- Overall Length
- 1 31/32 in
- Length
- 1 31/32 in
Description
90 Degrees Elbow, Malleable Iron, Galvanized, KTH350-10, Class Class 300, For Pipe Schedule Schedule 80, 1 in, Female, Threaded, 11 1/2, 1 In.-11.5, 1 in, Male, Threaded, 11 1/2, 1 In.-11.5, 300 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.