Shop USA INDUSTRIALS
See all product information
Create Account
MalleableIron, 90Elbow, 1"NPTxNPT
- Mfr # ZUSA-PF-23229
- Zoro # G122969527
product price:Â
$
78.15
/ea
Key Features
Fitting Thread Size A
1"-11.5
Fitting Side A Nominal Pipe Size
1 in
Specific Fitting Shape
90 Degrees Elbow
Fitting Side B Type
Threaded
Thread Sealant Type
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-23229
- Zoro #
- G122969527
- UPC #
- 00197666226636
- Country of Origin
- China
Dimensions
- Fitting Thread Size A
- 1"-11.5
- Fitting Side A Nominal Pipe Size
- 1 in
- Fitting Thread Size B
- 1"-11.5
- Fitting Side B Nominal Pipe Size
- 1 in
- Wire Rope Length
- 2 35/64 in
- Overall Length
- 2 35/64 in
- Length
- 2 35/64 in
Description
90 Degrees Elbow, Malleable Iron, Black Coated, A197, Class Class 300, For Pipe Schedule Schedule 80, 1 in, Female, Threaded, 11 1/2, 1 In.-11.5, 1 in, Male, Threaded, 11 1/2, 1 In.-11.5, 300 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.