MalleableIron, 90Elbow, 2"NPTxNPT

  • Mfr # ZUSA-PF-23313
  • Zoro # G622968075
product price: 
$
669.99
/ea
Free Shipping & Returns

Key Features

Fitting Side A Gender
Female
Finish/Coating
Galvanized
Application
Air, Gases, Non-Potable Water, Oils
Fitting Side B Type
Threaded
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-23313
Zoro #
G622968075
UPC #
00197666226353
Country of Origin
China

Dimensions

Wire Rope Length
3 1/4 in
Fitting Thread Size B
2"-11.5
Fitting Thread Size A
2"-11.5
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
2 in
Overall Length
3 1/4 in
Length
3 1/4 in

Details

Fitting Side A Gender
Female
Item
Metal Pipe Elbow
Finish/Coating
Galvanized
Application
Air, Gases, Non-Potable Water, Oils
Fitting Side B Type
Threaded
Color
Silver
Side A Thread Type
NPT
Fitting Side B Gender
Male
Includes Pre-Applied Thread Sealant
Yes
Includes Seal
No
Side B Thread Type
NPT
Fitting Side A Type
Threaded
Fitting Side A Pipe Threading
11 1/2
For Pipe Schedule
Schedule 80
Material Grade
A197
Maximum Operating Pressure
300 psi
Specific Fitting Shape
90 Degrees Elbow
Class
Class 300
Thread Sealant Type
PTFE
Fitting Side B Pipe Threading
11 1/2
Wire Color
Silver

Description

90 Degrees Elbow, Malleable Iron, Galvanized, A197, Class Class 300, For Pipe Schedule Schedule 80, 2 in, Female, Threaded, 11 1/2, 2 In.-11.5, 2 in, Male, Threaded, 11 1/2, 2 In.-11.5, 300 psi Maximum Operating Pressure

Restrictions

Ratings & reviews