MalleableIron, 90Elbow, 3/4"NPTxNPT
- Mfr # ZUSA-PF-23221
- Zoro # G122968605
product price:Â
$
8.69
/ea
Sold in multiples of 2 for
$17.38
Key Features
Wire Rope Length
1 7/8 in
Color
Black
Fitting Side A Pipe Threading
14
Fitting Side B Type
Threaded
Fitting Side B Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-23221
- Zoro #
- G122968605
- UPC #
- 00197666226476
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 1 7/8 in
- Fitting Thread Size B
- 3/4"-14
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Fitting Thread Size A
- 3/4"-14
- Overall Length
- 1 7/8 in
- Length
- 1 7/8 in
Description
90 Degrees Elbow, Malleable Iron, Black Coated, A197, Class Class 150, For Pipe Schedule Schedule 40, 3/4 in, Female, Threaded, 14, 3/4 In.-14, 3/4 in, Male, Threaded, 14, 3/4 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.