MalleableIron, 90Elbow, 3/4"NPTxNPT

  • Mfr # ZUSA-PF-23314
  • Zoro # G022968576
product price: 
$
196.99
/ea
Free Shipping & Returns

Key Features

Fitting Side A Type
Threaded
Fitting Side B Gender
Male
Specific Fitting Shape
90 Degrees Elbow
Side B Thread Type
NPT
Application
Air, Gases, Non-Potable Water, Oils
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-23314
Zoro #
G022968576
UPC #
00197666226315
Country of Origin
China

Dimensions

Wire Rope Length
1 7/8 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Thread Size B
3/4"-14
Fitting Thread Size A
3/4"-14
Overall Length
1 7/8 in
Length
1 7/8 in

Details

Fitting Side A Type
Threaded
Fitting Side B Gender
Male
Specific Fitting Shape
90 Degrees Elbow
Side B Thread Type
NPT
Application
Air, Gases, Non-Potable Water, Oils
Item
Metal Pipe Elbow
Side A Thread Type
NPT
Thread Sealant Type
PTFE
For Pipe Schedule
Schedule 80
Class
Class 300
Maximum Operating Pressure
300 psi
Fitting Side B Type
Threaded
Fitting Side A Gender
Female
Finish/Coating
Galvanized
Material Grade
A197
Color
Silver
Fitting Side A Pipe Threading
14
Includes Pre-Applied Thread Sealant
Yes
Fitting Side B Pipe Threading
14
Includes Seal
No
Wire Color
Silver

Description

90 Degrees Elbow, Malleable Iron, Galvanized, A197, Class Class 300, For Pipe Schedule Schedule 80, 3/4 in, Female, Threaded, 14, 3/4 In.-14, 3/4 in, Male, Threaded, 14, 3/4 In.-14, 300 psi Maximum Operating Pressure

Restrictions

Ratings & reviews