MalleableIron, 90Elbow, 3/8"NPTxNPT
- Mfr # ZUSA-PF-22716
- Zoro # G522968274
product price:Â
$
38.99
/ea
Key Features
Includes Seal
No
Fitting Thread Size B
3/8"-18
Maximum Operating Pressure
300 psi
Application
Air, Gases, Oils
Specific Fitting Shape
90 Degrees Elbow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-22716
- Zoro #
- G522968274
- UPC #
- 00197666226216
- Country of Origin
- China
Dimensions
- Fitting Thread Size B
- 3/8"-18
- Fitting Thread Size A
- 3/8"-18
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 1 7/32 in
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Overall Length
- 1 7/32 in
- Length
- 1 7/32 in
Description
90 Degrees Elbow, Malleable Iron, Galvanized, KTH350-10, Class Class 300, For Pipe Schedule Schedule 80, 3/8 in, Female, Threaded, 18, 3/8 In.-18, 3/8 in, Male, Threaded, 18, 3/8 In.-18, 300 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.