Shop USA INDUSTRIALS
See all product information
Create Account
MalleableIron, 90Elbow, 3/8"NPTxNPT
- Mfr # ZUSA-PF-23222
- Zoro # G622967931
product price:Â
$
8.69
/ea
Sold in multiples of 2 for
$17.38
Key Features
Color
Black
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side A Gender
Female
Class
Class 150
Material Grade
A197
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23222
- Zoro #
- G622967931
- UPC #
- 00197666226452
- Country of Origin
- China
- Color
- Black
- Fitting Side A Gender
- Female
- Class
- Class 150
- Material Grade
- A197
- Fitting Side B Pipe Threading
- 18
- Fitting Side A Type
- Threaded
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Side B Type
- Threaded
- Maximum Operating Pressure
- 150 psi
- Thread Sealant Type
- PTFE
- Finish/Coating
- Black Coated
- Application
- Air, Gases, Oils
- For Pipe Schedule
- Schedule 40
- Specific Fitting Shape
- 90 Degrees Elbow
- Side A Thread Type
- NPT
- Fitting Side A Pipe Threading
- 18
- Side B Thread Type
- NPT
- Item
- Metal Pipe Elbow
- Fitting Side B Gender
- Male
- Wire Color
- Black
Dimensions
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 1 7/16 in
- Fitting Thread Size B
- 3/8"-18
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Fitting Thread Size A
- 3/8"-18
- Overall Length
- 1 7/16 in
- Length
- 1 7/16 in
Description
90 Degrees Elbow, Malleable Iron, Black Coated, A197, Class Class 150, For Pipe Schedule Schedule 40, 3/8 in, Female, Threaded, 18, 3/8 In.-18, 3/8 in, Male, Threaded, 18, 3/8 In.-18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.