Shop USA INDUSTRIALS
See all product information
Create Account
MalleableIron, 90Elbow, 3/8"NPTxNPT
- Mfr # ZUSA-PF-23283
- Zoro # G622967894
product price:Â
$
16.79
/ea
Key Features
Includes Seal
No
Material Grade
A197
Side B Thread Type
NPT
Thread Sealant Type
PTFE
Application
Air, Gases, Non-Potable Water, Oils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23283
- Zoro #
- G622967894
- UPC #
- 00197666226117
- Country of Origin
- China
- Includes Seal
- No
- Material Grade
- A197
- Side B Thread Type
- NPT
- Thread Sealant Type
- PTFE
- Application
- Air, Gases, Non-Potable Water, Oils
- Fitting Side A Type
- Threaded
- Class
- Class 150
- Fitting Side A Gender
- Female
- Side A Thread Type
- NPT
- Finish/Coating
- Galvanized
- Item
- Metal Pipe Elbow
- Specific Fitting Shape
- 90 Degrees Elbow
- Includes Pre-Applied Thread Sealant
- Yes
- Color
- Silver
- Fitting Side A Pipe Threading
- 18
- Fitting Side B Pipe Threading
- 18
- Fitting Side B Type
- Threaded
- Fitting Side B Gender
- Male
- For Pipe Schedule
- Schedule 40
- Maximum Operating Pressure
- 150 psi
- Wire Color
- Silver
Dimensions
- Fitting Thread Size B
- 3/8"-18
- Fitting Thread Size A
- 3/8"-18
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 1 7/16 in
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Overall Length
- 1 7/16 in
- Length
- 1 7/16 in
Description
90 Degrees Elbow, Malleable Iron, Galvanized, A197, Class Class 150, For Pipe Schedule Schedule 40, 3/8 in, Female, Threaded, 18, 3/8 In.-18, 3/8 in, Male, Threaded, 18, 3/8 In.-18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.