Shop USA INDUSTRIALS
See all product information
Create Account
MalleableIron, 90Elbow, 3"NPTxNPT
- Mfr # ZUSA-PF-23282
- Zoro # G722968265
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
Fitting Side A Pipe Threading
8
Finish/Coating
Galvanized
Specific Fitting Shape
90 Degrees Elbow
Includes Seal
No
Class
Class 150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23282
- Zoro #
- G722968265
- UPC #
- 00197666226131
- Country of Origin
- China
- Fitting Side A Pipe Threading
- 8
- Finish/Coating
- Galvanized
- Specific Fitting Shape
- 90 Degrees Elbow
- Includes Seal
- No
- Class
- Class 150
- For Pipe Schedule
- Schedule 40
- Application
- Air, Gases, Non-Potable Water, Oils
- Item
- Metal Pipe Elbow
- Fitting Side B Gender
- Male
- Material Grade
- A197
- Thread Sealant Type
- PTFE
- Maximum Operating Pressure
- 150 psi
- Color
- Silver
- Fitting Side A Type
- Threaded
- Fitting Side B Pipe Threading
- 8
- Side B Thread Type
- NPT
- Fitting Side A Gender
- Female
- Side A Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Side B Type
- Threaded
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 3 in
- Fitting Thread Size B
- 3"-8
- Fitting Side B Nominal Pipe Size
- 3 in
- Fitting Thread Size A
- 3"-8
- Wire Rope Length
- 4 1/2 in
- Overall Length
- 4 1/2 in
- Length
- 4 1/2 in
Description
90 Degrees Elbow, Malleable Iron, Galvanized, A197, Class Class 150, For Pipe Schedule Schedule 40, 3 in, Female, Threaded, 8, 3 In.-8, 3 in, Male, Threaded, 8, 3 In.-8, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.