Shop USA INDUSTRIALS
See all product information
Create Account
MalleableIron, 90Elbow, 4"NPTxNPT
- Mfr # ZUSA-PF-23284
- Zoro # G822967878
product price:Â
$
454.99
/ea
Free Shipping & Returns
Key Features
Finish/Coating
Galvanized
Fitting Side B Type
Threaded
Fitting Side B Pipe Threading
8
Includes Pre-Applied Thread Sealant
Yes
Material Grade
A197
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23284
- Zoro #
- G822967878
- UPC #
- 00197666226148
- Country of Origin
- China
- Finish/Coating
- Galvanized
- Fitting Side B Type
- Threaded
- Fitting Side B Pipe Threading
- 8
- Includes Pre-Applied Thread Sealant
- Yes
- Material Grade
- A197
- For Pipe Schedule
- Schedule 40
- Side B Thread Type
- NPT
- Item
- Metal Pipe Elbow
- Application
- Air, Gases, Non-Potable Water, Oils
- Includes Seal
- No
- Specific Fitting Shape
- 90 Degrees Elbow
- Class
- Class 150
- Fitting Side B Gender
- Male
- Maximum Operating Pressure
- 150 psi
- Color
- Silver
- Fitting Side A Gender
- Female
- Thread Sealant Type
- PTFE
- Fitting Side A Type
- Threaded
- Side A Thread Type
- NPT
- Fitting Side A Pipe Threading
- 8
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 5 11/16 in
- Fitting Side B Nominal Pipe Size
- 4 in
- Fitting Thread Size A
- 4"-8
- Fitting Side A Nominal Pipe Size
- 4 in
- Fitting Thread Size B
- 4"-8
- Overall Length
- 5 11/16 in
- Length
- 5 11/16 in
Description
90 Degrees Elbow, Malleable Iron, Galvanized, A197, Class Class 150, For Pipe Schedule Schedule 40, 4 in, Female, Threaded, 8, 4 In.-8, 4 in, Male, Threaded, 8, 4 In.-8, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.