Shop USA INDUSTRIALS
See all product information
Create Account
MalleableIron, Straight, 1/2"NPTxNPT
- Mfr # ZUSA-PF-23189
- Zoro # G322967897
product price:Â
$
5.89
/ea
Sold in multiples of 2 for
$11.78
Key Features
Class
Class 150
Specific Fitting Shape
Straight
Fitting Side A Gender
Male
Maximum Operating Pressure
150 psi
Includes Pre-Applied Thread Sealant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23189
- Zoro #
- G322967897
- UPC #
- 00197666225424
- Country of Origin
- China
- Class
- Class 150
- Specific Fitting Shape
- Straight
- Fitting Side A Gender
- Male
- Maximum Operating Pressure
- 150 psi
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Side B Gender
- Female
- Fitting Side A Pipe Threading
- 14
- Thread Sealant Type
- PTFE
- For Pipe Schedule
- Schedule 40
- Fitting Side A Type
- Threaded
- Side A Thread Type
- NPT
- Item
- Metal Pipe Straight
- Fitting Side B Pipe Threading
- 18
- Includes Seal
- No
- Application
- Air, Gases, Oils
- Color
- Black
- Fitting Side B Type
- Threaded
- Material Grade
- A197
- Side B Thread Type
- NPT
- Finish/Coating
- Black Coated
- Wire Color
- Black
Dimensions
- Fitting Thread Size A
- 1/2"-14
- Hex Size
- 7/8 in
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Fitting Thread Size B
- 3/8"-18
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 15/16 in
- Overall Length
- 15/16 in
- Length
- 15/16 in
Description
Straight, Malleable Iron, Black Coated, A197, Class Class 150, For Pipe Schedule Schedule 40, 1/2 in, Male, Threaded, 14, 1/2 In.-14, 3/8 in, Female, Threaded, 18, 3/8 In.-18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.