MalleableIron, Straight, 1/2"NPTxNPT

  • Mfr # ZUSA-PF-23190
  • Zoro # G622967382
product price: 
$
5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Includes Pre-Applied Thread Sealant
Yes
Application
Air, Gases, Oils
Fitting Side B Type
Threaded
Color
Black
Includes Seal
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-23190
Zoro #
G622967382
UPC #
00197666225431
Country of Origin
China

Dimensions

Wire Rope Length
15/16 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Thread Size A
1/2"-14
Fitting Thread Size B
1/4"-18
Fitting Side B Nominal Pipe Size
1/4 in
Hex Size
7/8 in
Overall Length
15/16 in
Length
15/16 in

Details

Includes Pre-Applied Thread Sealant
Yes
Application
Air, Gases, Oils
Fitting Side B Type
Threaded
Color
Black
Item
Metal Pipe Straight
Includes Seal
No
Fitting Side B Gender
Female
Finish/Coating
Black Coated
Material Grade
A197
Maximum Operating Pressure
150 psi
Fitting Side A Type
Threaded
Class
Class 150
Fitting Side A Gender
Male
Side B Thread Type
NPT
Specific Fitting Shape
Straight
Side A Thread Type
NPT
For Pipe Schedule
Schedule 40
Thread Sealant Type
PTFE
Fitting Side A Pipe Threading
14
Fitting Side B Pipe Threading
18
Wire Color
Black

Description

Straight, Malleable Iron, Black Coated, A197, Class Class 150, For Pipe Schedule Schedule 40, 1/2 in, Male, Threaded, 14, 1/2 In.-14, 1/4 in, Female, Threaded, 18, 1/4 In.-18, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews