Shop USA INDUSTRIALS
See all product information
Create Account
MalleableIron, Straight, 1/2"NPTxNPT
- Mfr # ZUSA-PF-23242
- Zoro # G322968986
product price:Â
$
9.79
/ea
Sold in multiples of 2 for
$19.58
Key Features
Finish/Coating
Galvanized
Color
Silver
Fitting Side B Gender
Female
Maximum Operating Pressure
150 psi
Fitting Side B Nominal Pipe Size
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23242
- Zoro #
- G322968986
- UPC #
- 00197666227671
- Country of Origin
- China
- Finish/Coating
- Galvanized
- Color
- Silver
- Fitting Side B Gender
- Female
- Maximum Operating Pressure
- 150 psi
- Side A Thread Type
- NPT
- Item
- Metal Pipe Straight
- Fitting Side B Type
- Threaded
- Side B Thread Type
- NPT
- Material Grade
- A197
- Specific Fitting Shape
- Straight
- Fitting Side A Pipe Threading
- 14
- Thread Sealant Type
- PTFE
- Fitting Side A Type
- Threaded
- Fitting Side B Pipe Threading
- 27
- Fitting Side A Gender
- Male
- Includes Pre-Applied Thread Sealant
- Yes
- Application
- Air, Gases, Non-Potable Water, Oils
- Class
- Class 150
- For Pipe Schedule
- Schedule 40
- Includes Seal
- No
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Wire Rope Length
- 15/16 in
- Fitting Thread Size B
- 1/8"-27
- Hex Size
- 7/8 in
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Fitting Thread Size A
- 1/2"-14
- Overall Length
- 15/16 in
- Length
- 15/16 in
Description
Straight, Malleable Iron, Galvanized, A197, Class Class 150, For Pipe Schedule Schedule 40, 1/2 in, Male, Threaded, 14, 1/2 In.-14, 1/8 in, Female, Threaded, 27, 1/8 In.-27, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.