MalleableIron, Straight, 1"NPTxNPT
- Mfr # ZUSA-PF-23155
- Zoro # G422969388
product price:Â
$
9.19
/ea
Sold in multiples of 2 for
$18.38
Key Features
Material Grade
A197
Fitting Side A Nominal Pipe Size
1 in
Side B Thread Type
NPT
Fitting Side A Gender
Male
Specific Fitting Shape
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23155
- Zoro #
- G422969388
- UPC #
- 00197666227978
- Country of Origin
- China
- Material Grade
- A197
- Side B Thread Type
- NPT
- Fitting Side A Gender
- Male
- Specific Fitting Shape
- Straight
- Class
- Class 150
- Fitting Side B Pipe Threading
- 18
- Side A Thread Type
- NPT
- Fitting Side A Type
- Threaded
- Fitting Side B Type
- Threaded
- Fitting Side A Pipe Threading
- 11 1/2
- Item
- Metal Pipe Straight
- Color
- Black
- Includes Seal
- No
- Thread Sealant Type
- PTFE
- Includes Pre-Applied Thread Sealant
- Yes
- Maximum Operating Pressure
- 150 psi
- Fitting Side B Gender
- Female
- Finish/Coating
- Black Coated
- Application
- Air, Gases, Oils
- For Pipe Schedule
- Schedule 40
- Wire Color
- Black
Dimensions
- Fitting Side A Nominal Pipe Size
- 1 in
- Hex Size
- 1 7/64 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Thread Size B
- 1/4"-18
- Fitting Thread Size A
- 1"-11.5
- Wire Rope Length
- 1 3/64 in
- Overall Length
- 1 3/64 in
- Length
- 1 3/64 in
Description
Straight, Malleable Iron, Black Coated, A197, Class Class 150, For Pipe Schedule Schedule 40, 1 in, Male, Threaded, 11 1/2, 1 In.-11.5, 1/4 in, Female, Threaded, 18, 1/4 In.-18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.