MalleableIron, Straight, 1"NPTxNPT
- Mfr # ZUSA-PF-23157
- Zoro # G322967330
product price:Â
$
9.39
/ea
Sold in multiples of 2 for
$18.78
Key Features
Side B Thread Type
NPT
Maximum Operating Pressure
150 psi
Fitting Side B Gender
Female
Fitting Side A Type
Threaded
Wire Rope Length
1 3/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23157
- Zoro #
- G322967330
- UPC #
- 00197666227992
- Country of Origin
- China
- Side B Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi
- Fitting Side B Gender
- Female
- Fitting Side A Type
- Threaded
- Item
- Metal Pipe Straight
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Side B Pipe Threading
- 18
- Color
- Black
- Fitting Side B Type
- Threaded
- Includes Seal
- No
- Specific Fitting Shape
- Straight
- Application
- Air, Gases, Oils
- Finish/Coating
- Black Coated
- Fitting Side A Gender
- Male
- Class
- Class 150
- Material Grade
- A197
- Thread Sealant Type
- PTFE
- Fitting Side A Pipe Threading
- 11 1/2
- Side A Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Wire Color
- Black
Dimensions
- Wire Rope Length
- 1 3/64 in
- Hex Size
- 1 7/64 in
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Fitting Side A Nominal Pipe Size
- 1 in
- Fitting Thread Size B
- 3/8"-18
- Fitting Thread Size A
- 1"-11.5
- Overall Length
- 1 3/64 in
- Length
- 1 3/64 in
Description
Straight, Malleable Iron, Black Coated, A197, Class Class 150, For Pipe Schedule Schedule 40, 1 in, Male, Threaded, 11 1/2, 1 In.-11.5, 3/8 in, Female, Threaded, 18, 3/8 In.-18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.