Shop USA INDUSTRIALS
See all product information
Create Account
MalleableIron, Straight, 1"NPTxNPT
- Mfr # ZUSA-PF-23188
- Zoro # G022968057
product price:Â
$
7.59
/ea
Sold in multiples of 2 for
$15.18
Key Features
Fitting Thread Size A
1"-11.5
Fitting Side A Gender
Male
Wire Rope Length
1 in
Fitting Thread Size B
1/2"-14
Fitting Side A Nominal Pipe Size
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23188
- Zoro #
- G022968057
- UPC #
- 00197666225547
- Country of Origin
- China
- Fitting Side A Gender
- Male
- Maximum Operating Pressure
- 150 psi
- Item
- Metal Pipe Straight
- Material Grade
- A197
- Specific Fitting Shape
- Straight
- Class
- Class 150
- Fitting Side B Pipe Threading
- 14
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Includes Seal
- No
- Color
- Black
- Fitting Side B Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- Yes
- Finish/Coating
- Black Coated
- Fitting Side A Type
- Threaded
- Fitting Side A Pipe Threading
- 11 1/2
- Application
- Air, Gases, Oils
- Thread Sealant Type
- PTFE
- Fitting Side B Gender
- Female
- Wire Color
- Black
Dimensions
- Fitting Thread Size A
- 1"-11.5
- Wire Rope Length
- 1 in
- Fitting Thread Size B
- 1/2"-14
- Fitting Side A Nominal Pipe Size
- 1 in
- Hex Size
- 1 13/32 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Overall Length
- 1 in
- Length
- 1 in
Description
Straight, Malleable Iron, Black Coated, A197, Class Class 150, For Pipe Schedule Schedule 40, 1 in, Male, Threaded, 11 1/2, 1 In.-11.5, 1/2 in, Female, Threaded, 14, 1/2 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.