MalleableIron, Straight, 1"NPTxNPT
- Mfr # ZUSA-PF-23238
- Zoro # G822967465
product price:Â
$
20.39
/ea
Key Features
Wire Rope Length
1 3/64 in
Material Grade
A197
Side A Thread Type
NPT
Finish/Coating
Galvanized
Hex Size
1 7/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23238
- Zoro #
- G822967465
- UPC #
- 00197666227701
- Country of Origin
- China
- Material Grade
- A197
- Side A Thread Type
- NPT
- Finish/Coating
- Galvanized
- Item
- Metal Pipe Straight
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side B Type
- Threaded
- Thread Sealant Type
- PTFE
- Fitting Side A Type
- Threaded
- Includes Seal
- No
- Specific Fitting Shape
- Straight
- Fitting Side A Gender
- Male
- Color
- Silver
- Application
- Air, Gases, Non-Potable Water, Oils
- Class
- Class 150
- Includes Pre-Applied Thread Sealant
- Yes
- Maximum Operating Pressure
- 150 psi
- For Pipe Schedule
- Schedule 40
- Fitting Side B Gender
- Female
- Fitting Side B Pipe Threading
- 18
- Side B Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 1 3/64 in
- Hex Size
- 1 7/64 in
- Fitting Thread Size B
- 1/4"-18
- Fitting Side A Nominal Pipe Size
- 1 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Thread Size A
- 1"-11.5
- Overall Length
- 1 3/64 in
- Length
- 1 3/64 in
Description
Straight, Malleable Iron, Galvanized, A197, Class Class 150, For Pipe Schedule Schedule 40, 1 in, Male, Threaded, 11 1/2, 1 In.-11.5, 1/4 in, Female, Threaded, 18, 1/4 In.-18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.