MalleableIron, Straight, 1"NPTxNPT
- Mfr # ZUSA-PF-23240
- Zoro # G622969010
product price:Â
$
30.69
/ea
Key Features
Application
Air, Gases, Non-Potable Water, Oils
Color
Silver
Fitting Side A Type
Threaded
Specific Fitting Shape
Straight
Fitting Thread Size B
3/8"-18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23240
- Zoro #
- G622969010
- UPC #
- 00197666216446
- Country of Origin
- China
- Application
- Air, Gases, Non-Potable Water, Oils
- Color
- Silver
- Fitting Side A Type
- Threaded
- Specific Fitting Shape
- Straight
- Side A Thread Type
- NPT
- Fitting Side B Type
- Threaded
- Fitting Side A Gender
- Male
- Fitting Side B Gender
- Female
- Finish/Coating
- Galvanized
- Includes Seal
- No
- Material Grade
- A197
- Includes Pre-Applied Thread Sealant
- Yes
- Maximum Operating Pressure
- 150 psi
- Thread Sealant Type
- PTFE
- Class
- Class 150
- Side B Thread Type
- NPT
- Item
- Metal Pipe Straight
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side B Pipe Threading
- 18
- For Pipe Schedule
- Schedule 40
- Wire Color
- Silver
Dimensions
- Fitting Thread Size B
- 3/8"-18
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Fitting Side A Nominal Pipe Size
- 1 in
- Fitting Thread Size A
- 1"-11.5
- Wire Rope Length
- 1 3/64 in
- Hex Size
- 1 7/64 in
- Overall Length
- 1 3/64 in
- Length
- 1 3/64 in
Description
Straight, Malleable Iron, Galvanized, A197, Class Class 150, For Pipe Schedule Schedule 40, 1 in, Male, Threaded, 11 1/2, 1 In.-11.5, 3/8 in, Female, Threaded, 18, 3/8 In.-18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.