MalleableIron, Straight, 1"NPTxNPT
- Mfr # ZUSA-PF-23286
- Zoro # G722968074
product price:Â
$
17.89
/ea
Key Features
Side B Thread Type
NPT
Includes Seal
No
Material Grade
A197
Fitting Side A Pipe Threading
11 1/2
Class
Class 150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23286
- Zoro #
- G722968074
- UPC #
- 00197666227817
- Country of Origin
- China
- Side B Thread Type
- NPT
- Includes Seal
- No
- Material Grade
- A197
- Fitting Side A Pipe Threading
- 11 1/2
- Class
- Class 150
- Specific Fitting Shape
- Straight
- Maximum Operating Pressure
- 150 psi
- Side A Thread Type
- NPT
- Fitting Side B Gender
- Female
- Application
- Air, Gases, Oils
- Fitting Side B Type
- Threaded
- Fitting Side B Pipe Threading
- 14
- Item
- Metal Pipe Straight
- For Pipe Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Side A Type
- Threaded
- Color
- Silver
- Thread Sealant Type
- PTFE
- Finish/Coating
- Galvanized
- Fitting Side A Gender
- Male
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 1 in
- Fitting Thread Size B
- 3/4"-14
- Hex Size
- 1 13/32 in
- Fitting Thread Size A
- 1"-11.5
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Wire Rope Length
- 1 in
- Overall Length
- 1 in
- Length
- 1 in
Description
Straight, Malleable Iron, Galvanized, A197, Class Class 150, For Pipe Schedule Schedule 40, 1 in, Male, Threaded, 11 1/2, 1 In.-11.5, 3/4 in, Female, Threaded, 14, 3/4 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.