Shop USA INDUSTRIALS
See all product information
Create Account
MalleableIron, Straight, 2"NPTxNPT
- Mfr # ZUSA-PF-23164
- Zoro # G822968868
product price:Â
$
12.69
/ea
Key Features
Fitting Side B Gender
Female
Class
Class 150
Fitting Thread Size B
1"-11.5
Fitting Side B Type
Threaded
Fitting Side A Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23164
- Zoro #
- G822968868
- UPC #
- 00197666225639
- Country of Origin
- China
- Fitting Side B Gender
- Female
- Class
- Class 150
- Fitting Side B Type
- Threaded
- Fitting Side A Type
- Threaded
- Material Grade
- A197
- Fitting Side A Gender
- Male
- Side A Thread Type
- NPT
- Fitting Side B Pipe Threading
- 11 1/2
- Application
- Air, Gases, Oils
- Includes Seal
- No
- Maximum Operating Pressure
- 150 psi
- Finish/Coating
- Black Coated
- Specific Fitting Shape
- Straight
- For Pipe Schedule
- Schedule 40
- Item
- Metal Pipe Straight
- Thread Sealant Type
- PTFE
- Side B Thread Type
- NPT
- Color
- Black
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Side A Pipe Threading
- 11 1/2
- Wire Color
- Black
Dimensions
- Fitting Thread Size B
- 1"-11.5
- Fitting Side A Nominal Pipe Size
- 2 in
- Hex Size
- 1 15/16 in
- Wire Rope Length
- 1 9/32 in
- Fitting Side B Nominal Pipe Size
- 1 in
- Fitting Thread Size A
- 2"-11.5
- Overall Length
- 1 9/32 in
- Length
- 1 9/32 in
Description
Straight, Malleable Iron, Black Coated, A197, Class Class 150, For Pipe Schedule Schedule 40, 2 in, Male, Threaded, 11 1/2, 2 In.-11.5, 1 in, Female, Threaded, 11 1/2, 1 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.