Shop USA INDUSTRIALS
See all product information
Create Account
MalleableIron, Straight, 2"NPTxNPT
- Mfr # ZUSA-PF-23195
- Zoro # G122967233
product price:Â
$
12.69
/ea
Key Features
Fitting Thread Size B
1 1/4"-11.5
Material Grade
A197
Fitting Side A Type
Threaded
For Pipe Schedule
Schedule 40
Maximum Operating Pressure
150 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23195
- Zoro #
- G122967233
- UPC #
- 00197666227893
- Country of Origin
- China
- Material Grade
- A197
- Fitting Side A Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Maximum Operating Pressure
- 150 psi
- Includes Pre-Applied Thread Sealant
- Yes
- Finish/Coating
- Black Coated
- Class
- Class 150
- Side A Thread Type
- NPT
- Color
- Black
- Fitting Side A Gender
- Male
- Fitting Side B Gender
- Female
- Includes Seal
- No
- Fitting Side B Type
- Threaded
- Specific Fitting Shape
- Straight
- Fitting Side A Pipe Threading
- 11 1/2
- Side B Thread Type
- NPT
- Thread Sealant Type
- PTFE
- Fitting Side B Pipe Threading
- 11 1/2
- Application
- Air, Gases, Oils
- Item
- Metal Pipe Straight
- Wire Color
- Black
Dimensions
- Fitting Thread Size B
- 1 1/4"-11.5
- Fitting Thread Size A
- 2"-11.5
- Fitting Side B Nominal Pipe Size
- 1 1/4 in
- Fitting Side A Nominal Pipe Size
- 2 in
- Hex Size
- 2 15/32 in
- Wire Rope Length
- 1 7/32 in
- Overall Length
- 1 7/32 in
- Length
- 1 7/32 in
Description
Straight, Malleable Iron, Black Coated, A197, Class Class 150, For Pipe Schedule Schedule 40, 2 in, Male, Threaded, 11 1/2, 2 In.-11.5, 1 1/4 in, Female, Threaded, 11 1/2, 1 1/4 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.