Shop USA INDUSTRIALS
See all product information
Create Account
MalleableIron, Straight, 2"NPTxNPT
- Mfr # ZUSA-PF-23196
- Zoro # G322967545
product price:Â
$
13.89
/ea
Key Features
Side A Thread Type
NPT
Material Grade
A197
Fitting Side B Gender
Female
Fitting Side A Gender
Male
Includes Seal
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23196
- Zoro #
- G322967545
- UPC #
- 00197666227909
- Country of Origin
- China
- Side A Thread Type
- NPT
- Item
- Metal Pipe Straight
- Material Grade
- A197
- Fitting Side B Gender
- Female
- Fitting Side A Gender
- Male
- Includes Seal
- No
- Application
- Air, Gases, Oils
- Color
- Black
- Class
- Class 150
- Maximum Operating Pressure
- 150 psi
- Side B Thread Type
- NPT
- Thread Sealant Type
- PTFE
- Finish/Coating
- Black Coated
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side B Pipe Threading
- 11 1/2
- Fitting Side B Type
- Threaded
- Includes Pre-Applied Thread Sealant
- Yes
- Specific Fitting Shape
- Straight
- Fitting Side A Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Wire Color
- Black
Dimensions
- Hex Size
- 2 15/32 in
- Fitting Side A Nominal Pipe Size
- 2 in
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Wire Rope Length
- 1 7/32 in
- Fitting Thread Size A
- 2"-11.5
- Fitting Thread Size B
- 1 1/2"-11.5
- Overall Length
- 1 7/32 in
- Length
- 1 7/32 in
Description
Straight, Malleable Iron, Black Coated, A197, Class Class 150, For Pipe Schedule Schedule 40, 2 in, Male, Threaded, 11 1/2, 2 In.-11.5, 1 1/2 in, Female, Threaded, 11 1/2, 1 1/2 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.