Shop USA INDUSTRIALS
See all product information
Create Account
MalleableIron, Straight, 2"NPTxNPT
- Mfr # ZUSA-PF-23291
- Zoro # G622967436
product price:Â
$
31.49
/ea
Key Features
Specific Fitting Shape
Straight
Maximum Operating Pressure
150 psi
Application
Air, Gases, Oils
Color
Silver
Thread Sealant Type
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23291
- Zoro #
- G622967436
- UPC #
- 00197666225417
- Country of Origin
- China
- Specific Fitting Shape
- Straight
- Maximum Operating Pressure
- 150 psi
- Application
- Air, Gases, Oils
- Color
- Silver
- Item
- Metal Pipe Straight
- Thread Sealant Type
- PTFE
- Material Grade
- A197
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Fitting Side B Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Fitting Side B Pipe Threading
- 11 1/2
- Fitting Side B Gender
- Female
- Fitting Side A Pipe Threading
- 11 1/2
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Side A Type
- Threaded
- Class
- Class 150
- Finish/Coating
- Galvanized
- Fitting Side A Gender
- Male
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 2"-11.5
- Hex Size
- 2 15/32 in
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Fitting Thread Size B
- 1 1/2"-11.5
- Fitting Side A Nominal Pipe Size
- 2 in
- Wire Rope Length
- 1 7/32 in
- Overall Length
- 1 7/32 in
- Length
- 1 7/32 in
Description
Straight, Malleable Iron, Galvanized, A197, Class Class 150, For Pipe Schedule Schedule 40, 2 in, Male, Threaded, 11 1/2, 2 In.-11.5, 1 1/2 in, Female, Threaded, 11 1/2, 1 1/2 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.