Shop USA INDUSTRIALS

MalleableIron, Straight, 3/4"NPTxNPT

  • Mfr # ZUSA-PF-23252
  • Zoro # G822967694

product price: 
$
13.99
/ea

Key Features

Specific Fitting Shape
Straight
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
Yes
Material Grade
A197
Includes Seal
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-23252
Zoro #
G822967694
UPC #
00197666227695
Country of Origin
China

Dimensions

Fitting Side A Nominal Pipe Size
3/4 in
Fitting Thread Size A
3/4"-14
Fitting Side B Nominal Pipe Size
1/8 in
Wire Rope Length
1 3/64 in
Hex Size
1 11/64 in
Fitting Thread Size B
1/8"-27
Overall Length
1 3/64 in
Length
1 3/64 in

Details

Specific Fitting Shape
Straight
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
Yes
Material Grade
A197
Includes Seal
No
Thread Sealant Type
PTFE
Class
Class 150
Fitting Side A Gender
Male
Color
Silver
Fitting Side B Type
Threaded
Fitting Side A Type
Threaded
For Pipe Schedule
Schedule 40
Fitting Side B Pipe Threading
27
Side B Thread Type
NPT
Application
Air, Gases, Non-Potable Water, Oils
Maximum Operating Pressure
150 psi
Fitting Side A Pipe Threading
14
Item
Metal Pipe Straight
Side A Thread Type
NPT
Finish/Coating
Galvanized
Wire Color
Silver

Description

Straight, Malleable Iron, Galvanized, A197, Class Class 150, For Pipe Schedule Schedule 40, 3/4 in, Male, Threaded, 14, 3/4 In.-14, 1/8 in, Female, Threaded, 27, 1/8 In.-27, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.