Shop USA INDUSTRIALS
See all product information
Create Account
MalleableIron, Straight, 3/4"NPTxNPT
- Mfr # ZUSA-PF-23294
- Zoro # G322969273
product price:Â
$
13.99
/ea
Key Features
Maximum Operating Pressure
150 psi
Hex Size
1 11/64 in
Side B Thread Type
NPT
Fitting Side B Nominal Pipe Size
3/8 in
Class
Class 150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23294
- Zoro #
- G322969273
- UPC #
- 00197666227787
- Country of Origin
- China
- Maximum Operating Pressure
- 150 psi
- Side B Thread Type
- NPT
- Class
- Class 150
- Finish/Coating
- Galvanized
- Material Grade
- A197
- Fitting Side A Pipe Threading
- 14
- Specific Fitting Shape
- Straight
- Includes Pre-Applied Thread Sealant
- Yes
- Application
- Air, Gases, Oils
- Side A Thread Type
- NPT
- Fitting Side A Gender
- Male
- Fitting Side B Pipe Threading
- 18
- Fitting Side A Type
- Threaded
- Thread Sealant Type
- PTFE
- For Pipe Schedule
- Schedule 40
- Fitting Side B Type
- Threaded
- Includes Seal
- No
- Item
- Metal Pipe Straight
- Fitting Side B Gender
- Female
- Color
- Silver
- Wire Color
- Silver
Dimensions
- Hex Size
- 1 11/64 in
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 1 3/64 in
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Fitting Thread Size A
- 3/4"-14
- Fitting Thread Size B
- 3/8"-18
- Overall Length
- 1 3/64 in
- Length
- 1 3/64 in
Description
Straight, Malleable Iron, Galvanized, A197, Class Class 150, For Pipe Schedule Schedule 40, 3/4 in, Male, Threaded, 14, 3/4 In.-14, 3/8 in, Female, Threaded, 18, 3/8 In.-18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.