Manual 2-Way Ball Valve, BSPT, Brass

  • Mfr # ZUSA-VLV-197

  • Zoro # G200715978


product price:  $47.65
/ea

Key Features

Ball Material
Zinc-Plated Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-VLV-197
Zoro #
G200715978
UPC #
193005312299
Country of Origin
China

Dimensions

Pipe Size
3/4 in
Overall Length
2.56 in
Nominal Valve Size
3/4 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in

Details

Ball Material
Zinc-Plated Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam, Water
Connection Type
FBSPT x FBSPT
Item
Manual Two-Way Ball Valve
Standards
UL Listed
Features
Brass Threaded Ball Valves
Hose I.D.
3/4 in
Stem Type
Blowout Resistant
Max. Pressure
600 PSI
Temp. Range
0 Degrees to 210 Degrees F
Seal Material
PTFE
Handle Type
Lever
Handle Material
Chrome-Plated Brass
Body Material
Brass
Stem Material
Brass
Seat Material
PTFE
Operating Temperature - Minimum
0 Degrees F
3-A Standard Compliance
Not Rated
Vacuum Service Rating
19.69 in Hg
Maximum Pressure - Steam
150 PSI
Connection Type - Side 2
BSPT
Color - Valve Handle
Orange
Handle - Locking
Non-Locking
Operating Temperature - Maximum
210 Degrees F
Vented Ball Valve
Vented
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Connection Type - Side 1
BSPT
Maximum Pressure - Combustible Gas
Not Rated
Coefficient of Volume (Cv)
30

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 19.69 in Hg, Ball Material Zinc-Plated Steel, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.