Manual 2-Way Ball Valve, Clamp, 316 SS

  • Mfr # ZUSA-VLV-105

  • Zoro # G7877397


product price:  $298.99
/ea
Free Shipping & Returns

Key Features

Ball Material
304 Stainless Steel
Body Style
3-Way
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-VLV-105
Zoro #
G7877397
UPC #
193005978365
Country of Origin
China

Dimensions

Pipe Size
1/4 in
Overall Length
4.33 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in
Nominal Valve Size
1/4 in

Details

Ball Material
304 Stainless Steel
Body Style
3-Way
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Water
Connection Type
FNPT x FNPT
Item
Mini Ball Valve
Body Material
316 Stainless Steel
Stem Material
304 Stainless Steel
Handle Material
304 Stainless Steel
Stem Type
Blowout Resistant
Seat Material
PTFE
Seal Material
PTFE
Temp. Range
0 Degrees to 300 Degrees F
Standards
GB4982
Handle Type
Lever
Max. Pressure
230 PSI CWP
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 1
Clamp
Vented Ball Valve
Vented
Connection Gender - Side 2
Female
Handle - Locking
Locking
Color - Valve Handle
Blue
Connection Gender - Side 1
Female
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
0 Degrees F
Vacuum Service Rating
0.00013 Pa
Connection Type - Side 2
Clamp
Operating Temperature - Maximum
300 Degrees F

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 230 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 16.67 in Hg, Ball Material 304 Stainless Steel, Ball Port Style Standard Port, Handle - Locking Locking, Handle Type Lever

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.