Shop USA INDUSTRIALS

Manual 2-Way Ball Valve, Flange, 316 SS

  • Mfr # ZUSA-VLV-175
  • Zoro # G500715999

product price: 
$
1,432.99
/ea
Free Shipping & Returns

Key Features

Ball Material
201 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-VLV-175
Zoro #
G500715999
UPC #
193005312862
Country of Origin
China

Dimensions

Pipe Size
3 in
Overall Length
4.65 in
Connection Size - Side 1
3 in
Nominal Valve Size
3 in
Connection Size - Side 2
3 in
Wire Rope Length
4.65 in
Length
4.65 in

Details

Ball Material
201 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Steam, Water
Connection Type
Flanged x Flanged
Item
Manual Two-Way Ball Valve
Seal Material
PTFE
Hose I.D.
3 in
Stem Type
Blowout Resistant
Body Material
316 Stainless Steel
Handle Type
Lever
Handle Material
304 Stainless Steel
Temp. Range
0 Degrees to 350 Degrees F
Features
Stainless Steel Wafer Flanged Ball Valves
Seat Material
PTFE
Max. Pressure
1,000 PSI
Standards
ANSI/ASME B16.5
Stem Material
304 Stainless Steel
ANSI Flange Class
Class 150
Handle - Locking
Non-Locking
Coefficient of Volume (Cv)
1,009
Maximum Pressure - Steam
100 psi
3-A Standard Compliance
Not Rated
Vented Ball Valve
Non-Vented
Connection Type - Side 1
Flange
Operating Temperature - Maximum
350 Degrees F
Color - Valve Handle
Blue
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 2
Flange
Operating Temperature - Minimum
0 Degrees F
Valve Construction
One-Piece
Valve Body Style
Straight
Maximum Pressure - Operating
1,000 psi

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Steam, Water, Valve Construction One-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 100 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material 201 Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

Ratings & reviews