Manual 2-Way Ball Valve, Flange, 316 SS

  • Mfr # ZUSA-VLV-176

  • Zoro # G100715993


product price:  $1,838.99
/ea
Free Shipping & Returns

Key Features

Ball Material
201 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-VLV-176
Zoro #
G100715993
UPC #
193005312879
Country of Origin
China

Dimensions

Pipe Size
4 in
Overall Length
5.51 in
Connection Size - Side 1
4 in
Connection Size - Side 2
4 in
Nominal Valve Size
4 in

Details

Ball Material
201 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Steam, Water
Connection Type
Flanged x Flanged
Item
Manual Two-Way Ball Valve
Stem Type
Blowout Resistant
Hose I.D.
4 in
Body Material
316 Stainless Steel
Temp. Range
0 Degrees to 350 Degrees F
Features
Stainless Steel Wafer Flanged Ball Valves
Seat Material
PTFE
Max. Pressure
1,000 PSI
Stem Material
304 Stainless Steel
Handle Material
304 Stainless Steel
Standards
ANSI/ASME B16.5
Handle Type
Lever
Seal Material
PTFE
3-A Standard Compliance
Not Rated
Connection Type - Side 1
Flange
Operating Temperature - Maximum
350 Degrees F
ANSI Flange Class
Class 150
Color - Valve Handle
Blue
Vented Ball Valve
Non-Vented
Maximum Pressure - Combustible Gas
Not Rated
Handle - Locking
Non-Locking
Maximum Pressure - Steam
100 PSI
Connection Type - Side 2
Flange
Coefficient of Volume (Cv)
1,577
Operating Temperature - Minimum
0 Degrees F

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Steam, Water, Valve Construction One-Piece, Nominal Valve Size 4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 100 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material 201 Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.