Manual 2-Way Ball Valve, Flange, 316 SS
Mfr # ZUSA-VLV-184
Zoro # G700715966
product price: $1,882.99
/ea
Free Shipping & Returns
Key Features
Ball Material
201 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSA-VLV-184
Zoro #
G700715966
UPC #
193005312954
Country of Origin
China
Dimensions
Pipe Size
4 in
Overall Length
9.02 in
Connection Size - Side 2
4 in
Connection Size - Side 1
4 in
Nominal Valve Size
4 in
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 100 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material 201 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.