Manual 2-Way Ball Valve, NPT, 304 SS

  • Mfr # ZUSA-VLV-135

  • Zoro # G800715996


product price:  $441.99
/ea
Free Shipping & Returns

Key Features

Ball Material
304 Stainless Steel
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-VLV-135
Zoro #
G800715996
UPC #
193005313746
Country of Origin
China

Dimensions

Pipe Size
2 1/2 in
Overall Length
4.8 in
Connection Size - Side 2
2 1/2 in
Connection Size - Side 1
2 1/2 in
Nominal Valve Size
2 1/2 in

Details

Ball Material
304 Stainless Steel
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Steam, Water
Connection Type
FNPT x FNPT
Item
Manual Two-Way Ball Valve
Temp. Range
0 Degrees to 450 Degrees F
Handle Type
Lever
Stem Material
304 Stainless Steel
Standards
ANSI/ASME B1.20.1
Hose I.D.
2 1/2 in
Body Material
304 Stainless Steel
Max. Pressure
1,000 PSI
Handle Material
304 Stainless Steel
Features
Stainless Steel Threaded Ball Valves
Seal Material
PTFE
Seat Material
PTFE
Stem Type
Blowout Resistant
Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
60
Maximum Pressure - Combustible Gas
Not Rated
Connection Gender - Side 1
Female
Connection Type - Side 1
NPT
Maximum Pressure - Steam
100 PSI
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
450 Degrees F
Vented Ball Valve
Non-Vented
Handle - Locking
Locking
Connection Type - Side 2
NPT
Color - Valve Handle
Blue
Operating Temperature - Minimum
0 Degrees F

Description

Manual Two-Way Ball Valve, Body Material 304 Stainless Steel, For Media Steam, Water, Valve Construction One-Piece, Nominal Valve Size 2 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 100 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material 304 Stainless Steel, Ball Port Style Standard Port, Handle - Locking Locking, Handle Type Lever

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.