Manual 2-Way Ball Valve, NPT, 304 SS

  • Mfr # ZUSA-VLV-56

  • Zoro # G1957386


product price:  $73.55
/ea

Key Features

Ball Material
304 Stainless Steel
Body Style
2-Way
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-VLV-56
Zoro #
G1957386
UPC #
193005977771
Country of Origin
China

Dimensions

Pipe Size
1 in
Overall Length
3.3 in
Connection Size - Side 1
1 in
Connection Size - Side 2
1 in
Nominal Valve Size
1 in

Details

Ball Material
304 Stainless Steel
Body Style
2-Way
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
FNPT
Item
Ball Valve
Stem Material
304 Stainless Steel
Temp. Range
-60 Degrees to 450 Degrees F
Seal Material
RTFE
Handle Material
304 Stainless Steel
Standards
ANSI/ASME B1.20.1
Compliance
ANSI/ASME B1.20.1
Max. Pressure
2,000 PSI CWP
Stem Type
Blowout Proof
Handle Type
Lever
Seat Material
Filled PTFE
Body Material
304 Stainless Steel
Connection Type - Side 2
NPT
Connection Type - Side 1
NPT
Maximum Pressure - Combustible Gas
Not Rated
Color - Valve Handle
Blue
Maximum Pressure - Steam
100 PSI
Operating Temperature - Minimum
-60 Degrees F
Vented Ball Valve
Non-Vented
Connection Gender - Side 2
Female
3-A Standard Compliance
Not Rated
Handle - Locking
Locking
Connection Gender - Side 1
Female
Coefficient of Volume (Cv)
24
Operating Temperature - Maximum
450 Degrees F

Description

Manual Two-Way Ball Valve, Body Material 304 Stainless Steel, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 100 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material 304 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever, Connection Size - Side 1 1 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.