Metal Detectable FDA BunaN ORing Dash 127 Pack of 10 10PK

  • Mfr # ZUSAH70MD127

  • Zoro # G407032960


product price:  $28.09
/pk 10, $2.81/ea

Key Features

Dash Number
127
Cross Section Shape
Round
O-Ring Material Compatibility
Buna-N
Durometer
70A
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAH70MD127
Zoro #
G407032960
UPC #
193005227920
Country of Origin
China

Dimensions

Actual Inside Dia.
1.424"
Actual Outside Dia.
1.63"

Details

Dash Number
127
Cross Section Shape
Round
O-Ring Material Compatibility
Buna-N
Durometer
70A
Color
Black
Grade
Metal Detectable
Durometer (Hardness) Rating
Standard (70A - 80A)
Temp. Range
-40° to 250° F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.