Metal Detectable FDA BunaN ORing Dash 229 Pack of 2 2PK

  • Mfr # ZUSAH70MD229

  • Zoro # G607031749


product price:  $20.79
/pk 2, $10.40/ea

Key Features

Dash Number
229
Cross Section Shape
Round
O-Ring Material Compatibility
Buna-N
Durometer
70A
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAH70MD229
Zoro #
G607031749
UPC #
193005228163
Country of Origin
China

Dimensions

Actual Inside Dia.
2.359"
Actual Outside Dia.
2.637"

Details

Dash Number
229
Cross Section Shape
Round
O-Ring Material Compatibility
Buna-N
Durometer
70A
Color
Black
Temp. Range
-40° to 250° F
Durometer (Hardness) Rating
Standard (70A - 80A)
Grade
Metal Detectable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.