
Military Grade MILR3065D F2 BunaN Rubber Roll 50A 18 Thick x 36 Wide x 60 ft Long
Mfr # BULK-RS-H50MIL-2
Zoro # G007032506
product price:Â $3,150.99
/eaKey Features
Thickness
1/8"
Width
36"
Length
720"
Material
Buna-N
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BULK-RS-H50MIL-2
Zoro #
G007032506
UPC #
193005134280
Country of Origin
China
Dimensions
Thickness
1/8"
Width
36"
Length
720"
Details
Item
Oil Resistant Buna-N Rubber Sheets, Strips & Rolls
Material
Buna-N
Color
Black
Backing Type
Plain
Shape
Roll
Standards
MIL-R-3065 SB 515 F2
Grade
Military
Durometer
50A
Texture
Smooth
Density
1.35 g/cm3
Temperature Range
-30° to 250° F
Tensile Strength
1,600 psi
Elongation
4
Tear Strength
20 N/mm
Compression Set
0.3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.