RubberRoll, NatRubber, 50ftL, 36inW

  • Mfr # BULK-RS-NAT60-128
  • Zoro # G902585954
product price: 
$
700.99
/ea
Free Shipping & Returns

Key Features

Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Elongation
750 %
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-NAT60-128
Zoro #
G902585954
UPC #
193005878498
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Length
50 ft
Overall Thickness
10 mil
Wire Rope Length
50 ft
Length
50 ft

Details

Item
Rubber Roll
Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Elongation
750 %
Grade
Standard
Durometer
60 Shore A
Standards
ASTM D2000 AA 621
Chemical Resistance
Fair
Minimum Temperature
-45 Degrees F
Compression Set
25 %
Tear Strength
22 N/mm
Texture
Smooth
Shape
Roll
Adhesive Type
Acrylic
Tensile Strength
3,000 psi
Minimum Adhesive Temperature
-30 Degrees F
Thickness Tolerance
+/-0.004 in
Maximum Temperature
200 Degrees F
Weather Resistance
Fair
Abrasion Resistance
Excellent
Oil Resistance
Poor
Density
1 g/cc
Water Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Rubber
Wire Color
Tan

Description

Natural Rubber Roll,Acrylic Adhsive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.